1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
1232TOE
Tight-Access Wrench - 1 in, Tight-Access Type, Single End
MI ITEM #
02379643
MFR #
1232TOE
Price
$136.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
WILLIAMS TOOLS 1232TOE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
1232TOE
Tight-Access Wrench - 1 in, Tight-Access Type, Single End
MI ITEM #
02379643
MFR #
1232TOE
Mfr description
1232TOE WRENCH TUBULAR OPEN END 1" BLK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$136
.10
/each
Add to Cart
Specifications
Dimensions
Head Thickness
9/16 in
Outer Head Width
2-5/16 in
Wrench Size
1 in
Details
Handle Style
Tubular
Measurement System
Imperial
Number Of Ends
Single End
Wrench Type
Tight-Access
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items