Motion
1248TOE
Tight-access Wrench - 1-1/2 in, 38 mm, Tight-Access Type, Single End, Industrial Black Finish Finish
Mi Item #02379646
MFR #1248TOE
Price$195.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-access Wrench - 1-1/2 in, 38 mm, Tight-Access Type, Single End, Industrial Black Finish Finish
Mi Item #02379646
MFR #1248TOE

Mfr description
1248TOE OPEN END WRENCH, 1-1/2, BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.20/each

Specifications

Dimensions

  • Drive Size
    1.5000 in, 38.10 mm
  • Head Thickness
    11/16 in
  • Outer Head Width
    3-1/8 in
  • Overall Depth
    0.6875 in, 17.46 mm
  • Single Part Width
    1.5000 in | 38.10 mm
  • Tool Width
    1.5000 in | 38.10 mm
  • Wrench Size
    1-1/2 in, 38 mm

Details

  • Application
    Industrial
  • Blade Finish
    Industrial Black Finish
  • Color
    Black
  • Description
    Open End Tubular Handle Wrench, Industrial Black Finish, 12 Point, 1-1/2
  • Finish Coating
    Industrial Black Finish
  • Handle Style
    Tubular
  • Handle Type
    Tubular Handle
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.5000 in, 38.10 mm
  • Number Of Ends
    Single End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Single End
  • Wrench Type
    Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)