Overview
Mfr description
1242TOE OPEN END WRENCH, 1-5/16, BLK
Specifications
- Wrench TypeTight-Access
- Number Of EndsSingle End
- Wrench Size1-5/16 in, 33 mm
- Handle StyleTubular
- Head Thickness5/8 in
- Outer Head Width2-11/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data