Motion
OES-0607
Angled Head Wrench - 3/16 x 7/32 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379657
MFR #OES-0607
Price$20.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/16 x 7/32 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379657
MFR #OES-0607

Mfr description
OES-0607 DBL OE WRENCH, 3/16 X 7/32 SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.81/each

Specifications

Dimensions

  • Drive Size
    3/16 in x 7/32 in
  • Head Thickness
    1/8 x 1/8 in
  • Outer Head Width
    13/32 x 15/32 in
  • Overall Length
    2-27/32 in
  • Single Part Length
    3.4380 in | 87.29 mm
  • Single Part Width
    0.2190 in | 5.55 mm
  • Tool Width
    3/16 in x 7/32 in
  • Wrench Size
    3/16 x 7/32 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Short Double Head Open End Wrench 3/16 X 7/32
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.2190 in, 5.55 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)