Motion
OES-1011
Angled Head Wrench - 5/16 x 11/32 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379659
MFR #OES-1011
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 5/16 x 11/32 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379659
MFR #OES-1011

Mfr description
OES-1011 DBL OE WRENCH, 5/16 X 11/32 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Drive Size
    0.3125 in, 0.3438 in, 7.94 mm, 8.73 mm
  • Head Thickness
    5/32 x 1/8 in
  • Outer Head Width
    5/8 x 11/16 in
  • Overall Depth
    0.1250 in, 3.17 mm
  • Overall Length
    3-7/16 in
  • Single Part Length
    2.8438 in | 72.23 mm
  • Single Part Width
    0.3437 in | 8.73 mm
  • Tool Width
    0.3125 in | 7.94 mm | 0.3438 in | 8.73 mm
  • Wrench Size
    5/16 x 11/32 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin
  • Color
    Chrome
  • Description
    Chrome Satin Short Double Head Open End Wrench 5/16 X 11/32
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.3437 in, 8.73 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)