Motion
OES-1214
Angled Head Wrench - 3/8 x 7/16 in, Angled Head Type, Double End
MI ITEM #02379660
MFR #OES-1214
List Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/8 x 7/16 in, Angled Head Type, Double End
MI ITEM #02379660
MFR #OES-1214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.69/each for your price

Overview

Mfr description
OES-1214 DBL OE WRENCH, 3/8 X 7/16 SHT

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    3/8 x 7/16 in
  • Overall Length
    3-3/4 in
  • Handle Style
    Flat
  • Head Thickness
    5/32 x 1/8 in
  • Outer Head Width
    3/4 x 29/32 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text