Motion
OES-1618
Angled Head Wrench - 1/2 x 9/16 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379661
MFR #OES-1618
Price$27.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1/2 x 9/16 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379661
MFR #OES-1618

Mfr description
OES-1618 DBL OE WRENCH, 1/2 X 9/16 SHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.17/each

Specifications

Dimensions

  • Drive Size
    0.5000 in, 0.5625 in, 12.70 mm, 14.29 mm
  • Head Thickness
    3/16 x 3/16 in
  • Outer Head Width
    1 x 1-1/8 in
  • Overall Depth
    0.1875 in, 4.75 mm
  • Overall Length
    4-11/32 in
  • Single Part Length
    4.3437 in | 110.32 mm
  • Single Part Width
    0.5625 in | 14.28 mm
  • Tool Width
    0.5000 in | 12.70 mm | 0.5625 in | 14.29 mm
  • Wrench Size
    1/2 x 9/16 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Short Double Head Open End Wrench 1/2 X 9/16
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.5625 in, 14.30 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)