Motion
1037B
Angled Head Wrench - 1-1/8 x 1-3/16 in, Angled Head Type, Double End
MI ITEM #02379662
MFR #1037B
List Price$98.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-1/8 x 1-3/16 in, Angled Head Type, Double End
MI ITEM #02379662
MFR #1037B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.98/each for your price

Overview

Mfr description
1037B OPEN END WRCH, 1-1/8 X 1-3/16

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-1/8 x 1-3/16 in
  • Overall Length
    13-23/32 in
  • Handle Style
    Flat
  • Head Thickness
    15/32 x 15/32 in
  • Outer Head Width
    2-5/16 x 2-7/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought