Motion
1038A
Angled Head Wrench - 1-3/8 x 1-7/16 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379664
MFR #1038A
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-3/8 x 1-7/16 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379664
MFR #1038A

Mfr description
1038A OPEN END WRCH , 1-3/8 X 1-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Drive Size
    1-3/8 in x 1-7/16 in
  • Head Thickness
    17/32 x 17/32 in
  • Outer Head Width
    2-13/16 x 2-15/16 in
  • Overall Depth
    0.5313 in, 13.49 mm
  • Overall Length
    16-7/8 in
  • Single Part Length
    16.8750 in | 428.62 mm
  • Single Part Width
    1.4375 in | 36.51 mm
  • Tool Width
    1-3/8 in x 1-7/16 in
  • Wrench Size
    1-3/8 x 1-7/16 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 1-3/8 X 1-7/16
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.4375 in, 36.50 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)