Motion
1039B
Angled Head Wrench - 1-1/2 x 1-5/8 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379665
MFR #1039B
Price$118.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-1/2 x 1-5/8 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379665
MFR #1039B

Mfr description
1039B OPEN END WRCH, 1-1/2 X 1-5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.35/each

Specifications

Dimensions

  • Drive Size
    1-1/2 x 1-5/8 in
  • Head Thickness
    9/16 x 19/32 in
  • Outer Head Width
    3-1/16 x 3-5/16 in
  • Overall Depth
    0.5938 in, 15.08 mm
  • Overall Length
    18-29/32 in
  • Single Part Length
    18.9063 in | 480.21 mm
  • Tool Width
    1-1/2 x 1-5/8 in
  • Wrench Size
    1-1/2 x 1-5/8 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 1-1/2 X 1-5/8
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.6250 in, 41.27 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)