Motion
1731B
Angled Head Wrench - 13/16 x 7/8 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379680
MFR #1731B
Price$40.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 13/16 x 7/8 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02379680
MFR #1731B

Mfr description
1731B OPEN END WRCH, 13/16 X 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.22/each

Specifications

Dimensions

  • Drive Size
    0.8125 in, 0.8750 in
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    1-11/16 x 1-13/16 in
  • Overall Length
    10-1/32 in
  • Single Part Length
    10.0313 in | 254.78 mm
  • Tool Width
    0.8125 in | 0.8750 in
  • Wrench Size
    13/16 x 7/8 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 13/16 X 7/8
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.8750 in, 22.22 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double Head Open End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)