Motion
RBM-0910
Ratcheting Box Wrench, Tight-Access - Metric, 9 x 10 mm Wrench Size, Double End
MI ITEM #02379690
MFR #RBM-0910
List Price$25.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench, Tight-Access - Metric, 9 x 10 mm Wrench Size, Double End
MI ITEM #02379690
MFR #RBM-0910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.63/each for your price

Overview

Mfr description
RBM-0910 RAT. BOX WRENCH, 9MM X 10MM

Specifications

  • Wrench Type
    Ratcheting Box Wrench, Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    9 x 10 mm
  • Overall Length
    5-1/2 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Straight
  • Socket Points
    6 PT
  • Handle Style
    Flat
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    7/8 x 7/8 in
  • UPC_NO
    662459107619
  • Weight
    0.16 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text