Motion
RBM-1314
Ratcheting Box Wrench, Tight-Access - Metric, 13 x 14 mm Wrench Size, Double End
MI ITEM #02379692
MFR #RBM-1314
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench, Tight-Access - Metric, 13 x 14 mm Wrench Size, Double End
MI ITEM #02379692
MFR #RBM-1314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
RBM-1314 RAT. BOX WRENCH,13MM X 14MM

Specifications

  • Wrench Type
    Ratcheting Box Wrench, Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    13 x 14 mm
  • Overall Length
    6-7/8 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Straight
  • Socket Points
    6 PT
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-3/16 x 1-1/8 in
  • UPC_NO
    662459107633
  • Weight
    0.30 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text