Motion
RBM-1517
Ratcheting Box Wrench, Tight-Access - Metric, 15 x 17 mm Wrench Size, Double End
MI ITEM #02379693
MFR #RBM-1517
Price$46.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench, Tight-Access - Metric, 15 x 17 mm Wrench Size, Double End
MI ITEM #02379693
MFR #RBM-1517

Mfr description
RBM-1517 RAT. BOX WRENCH,15MM X 17MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.61/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-7/16 x 1-7/16 in
  • Overall Length
    8-1/8 in
  • Weight
    0.44 lbs
  • Wrench Size
    15 x 17 mm

Details

  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107640
  • Wrench Type
    Ratcheting Box Wrench, Tight-Access

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)