Motion
RBM-1618
Ratcheting Box Wrench, Tight-Access - Metric, 16 x 18 mm Wrench Size, Double End
Mi Item #02379694
MFR #RBM-1618
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench, Tight-Access - Metric, 16 x 18 mm Wrench Size, Double End
Mi Item #02379694
MFR #RBM-1618

Mfr description
RBM-1618 RAT. BOX WRENCH,16MM X 18MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-7/16 x 1-7/16 in
  • Overall Length
    8-1/8 in
  • Weight
    0.44 lbs
  • Wrench Size
    16 x 18 mm

Details

  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107657
  • Wrench Type
    Ratcheting Box Wrench, Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)