Motion
RBM-23
Ratcheting Box Wrench - Metric, 23 mm Wrench Size, Single End
MI ITEM #02379697
MFR #RBM-23
List Price$123.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Metric, 23 mm Wrench Size, Single End
MI ITEM #02379697
MFR #RBM-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.30/each for your price

Overview

Mfr description
RBM-23 RAT. BOX WRENCH, 23MM

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    23 mm
  • Overall Length
    12 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Straight
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • UPC_NO
    662459107718
  • Weight
    1.46 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text