Motion
RBM-24
Ratcheting Box Wrench - Metric, 24 mm Wrench Size, Single End
MI ITEM #02379698
MFR #RBM-24
Your Price$96.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Metric, 24 mm Wrench Size, Single End
MI ITEM #02379698
MFR #RBM-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.46/each(List $110.92)

Overview

Mfr description
RBM-24 RAT. BOX WRENCH, 24MM

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    24 mm
  • Overall Length
    12 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Straight
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • UPC_NO
    662459107725
  • Weight
    1.44 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text