Motion
RBM-36
Ratcheting Box Wrench - Metric, 36 mm Wrench Size, Single End
MI ITEM #02379705
MFR #RBM-36
List Price$266.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Metric, 36 mm Wrench Size, Single End
MI ITEM #02379705
MFR #RBM-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.01/each for your price

Overview

Mfr description
RBM-36 RAT. BOX WRENCH, 36MM

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    36 mm
  • Overall Length
    15-1/2 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Straight
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • UPC_NO
    662459107848
  • Weight
    3.43 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text