Motion
RBO-1214
Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
Mi Item #02379706
MFR #RBO-1214
Price$27.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
Mi Item #02379706
MFR #RBO-1214

Mfr description
RBO-1214 RAT OFF. BOX WRCH, 3/8 X 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.29/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    25/32 x 7/8 in
  • Overall Length
    5-7/16 in
  • Weight
    0.20 lbs
  • Wrench Size
    3/8 x 7/16 in

Details

  • Angle of Offset
    25 °
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107213
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)