Motion
RBO-2024
Ratcheting Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
MI ITEM #02379709
MFR #RBO-2024
Your Price$39.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
MI ITEM #02379709
MFR #RBO-2024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.20/each(List $45.07)

Overview

Mfr description
RBO-2024 RAT OFF. BOX WRCH, 5/8 X 3/4

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    5/8 x 3/4 in
  • Overall Length
    8 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-5/16 x 1-7/16 in
  • Angle of Offset
    25 °
  • UPC_NO
    662459107244
  • Weight
    0.45 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text