Motion
RBO-2226
Ratcheting Box Wrench - Imperial, 11/16 x 13/16 in Wrench Size, Double End
Mi Item #02379710
MFR #RBO-2226
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 11/16 x 13/16 in Wrench Size, Double End
Mi Item #02379710
MFR #RBO-2226

Mfr description
RBO-2226 RAT OFF. BOX WRCH,11/16 X 13/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.15/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-13/32 x 1-9/16 in
  • Overall Length
    9-1/8 in
  • Weight
    0.54 lbs
  • Wrench Size
    11/16 x 13/16 in

Details

  • Angle of Offset
    25 °
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107251
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)