Motion
RBO-2428
Ratcheting Box Wrench - Imperial, 3/4 x 7/8 in Wrench Size, Double End
Mi Item #02379711
MFR #RBO-2428
Price$44.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 3/4 x 7/8 in Wrench Size, Double End
Mi Item #02379711
MFR #RBO-2428

Mfr description
RBO-2428 RAT OFF. BOX WRCH, 3/4 X 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.00/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-13/32 x 1-9/16 in
  • Overall Length
    9-1/8 in
  • Weight
    0.52 lbs
  • Wrench Size
    3/4 x 7/8 in

Details

  • Angle of Offset
    25 °
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107268
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)