Motion
RBO-2630
Ratcheting Box Wrench - Imperial, 13/16 x 15/16 in Wrench Size, Double End
MI ITEM #02379712
MFR #RBO-2630
Your Price$60.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 13/16 x 15/16 in Wrench Size, Double End
MI ITEM #02379712
MFR #RBO-2630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.34/each(List $69.39)

Overview

Mfr description
RBO-2630 RAT OFF. BOX WRCH,13/16 X 15/1

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    13/16 x 15/16 in
  • Overall Length
    9-1/8 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-13/32 x 1-9/16 in
  • Angle of Offset
    25 °
  • UPC_NO
    662459107275
  • Weight
    0.64 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text