Motion
RBO-810
Ratcheting Box Wrench - Imperial, 1/4 x 5/16 in Wrench Size, Double End
Mi Item #02379713
MFR #RBO-810
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1/4 x 5/16 in Wrench Size, Double End
Mi Item #02379713
MFR #RBO-810

Mfr description
RBO-810 RAT OFF. BOX WRCH, 1/4 X 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    19/32 x 21/32 in
  • Overall Length
    4-1/4 in
  • Weight
    0.12 lbs
  • Wrench Size
    1/4 x 5/16 in

Details

  • Angle of Offset
    25 °
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107206
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)