Motion
RFW-14
Ratcheting Wrench - 7/16 in, 12 PT Point, Single End, Black Oxide Finish
Mi Item #02379715
MFR #RFW-14
Price$43.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Wrench - 7/16 in, 12 PT Point, Single End, Black Oxide Finish
Mi Item #02379715
MFR #RFW-14

Mfr description
RFW-14 RAT. FLARE NUT WRENCH, 7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.53/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    5/16 in
  • Outer Head Width
    1 in
  • Overall Length
    5-3/8 in
  • Weight
    0.16 lbs
  • Wrench Size
    7/16 in

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Socket Shape
    12 PT
  • UPC_NO
    662459107466
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)