Motion
RFW-16
Ratcheting Wrench - 1/2 in, 12 PT Point, Single End, Black Oxide Finish
MI ITEM #02379716
MFR #RFW-16
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Wrench - 1/2 in, 12 PT Point, Single End, Black Oxide Finish
MI ITEM #02379716
MFR #RFW-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.85/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    5/16 in
  • Outer Head Width
    1 in
  • Overall Length
    5-3/8 in
  • Weight
    0.16 lbs
  • Wrench Size
    1/2 in

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Socket Shape
    12 PT
  • UPC_NO
    662459107473
  • Wrench Type
    Ratcheting

Overview

Mfr description
RFW-16 RAT. FLARE NUT WRENCH, 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought