Motion
RFW-20
Ratcheting Wrench - 5/8 in, 12 PT Point, Single End, Black Oxide Finish
MI ITEM #02379718
MFR #RFW-20
List Price$50.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Wrench - 5/8 in, 12 PT Point, Single End, Black Oxide Finish
MI ITEM #02379718
MFR #RFW-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.65/each for your price

Overview

Mfr description
RFW-20 RAT. FLARE NUT WRENCH, 5/8

Specifications

  • Wrench Type
    Ratcheting
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    5/8 in
  • Overall Length
    7-1/4 in
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Head Angle
    Straight
  • Handle Style
    Flat
  • Head Thickness
    3/8 in
  • Outer Head Width
    1-1/32 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    662459107497
  • Weight
    0.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text