Motion
RFW-24
Ratcheting Wrench - 3/4 in, 12 PT Point, Single End, Black Oxide Finish
Mi Item #02379720
MFR #RFW-24
Price$52.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Wrench - 3/4 in, 12 PT Point, Single End, Black Oxide Finish
Mi Item #02379720
MFR #RFW-24

Mfr description
RFW-24 RAT. FLARE NUT WRENCH, 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.14/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    3/8 in
  • Outer Head Width
    1-1/32 in
  • Overall Length
    7-1/4 in
  • Weight
    0.30 lbs
  • Wrench Size
    3/4 in

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Socket Shape
    12 PT
  • UPC_NO
    662459107510
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)