Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Wrench - 7/8 in, 12 PT Point, Single End, Black Oxide Finish
Mi Item #02379722
MFR #RFW-28

Mfr description
RFW-28 RAT. FLARE NUT WRENCH, 7/8
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    1/2 in
  • Outer Head Width
    1-5/8 in
  • Overall Length
    9-5/16 in
  • Weight
    0.55 lbs
  • Wrench Size
    7/8 in

Details

  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Socket Shape
    12 PT
  • UPC_NO
    662459107534
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)