Motion
RFW-32
Ratcheting Wrench - 1 in, 12 PT Point, Single End, Black Oxide Finish
MI ITEM #02379724
MFR #RFW-32
List Price$62.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Wrench - 1 in, 12 PT Point, Single End, Black Oxide Finish
MI ITEM #02379724
MFR #RFW-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.52/each for your price

Overview

Mfr description
RFW-32 RAT. FLARE NUT WRENCH, 1

Specifications

  • Wrench Type
    Ratcheting
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    1 in
  • Overall Length
    9-5/16 in
  • Body Material
    Alloy Steel
  • Socket Shape
    12 PT
  • Head Angle
    Straight
  • Handle Style
    Flat
  • Head Thickness
    1/2 in
  • Outer Head Width
    1-5/8 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    662459107558
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text