Motion
SFH-1808AW

WILLIAMS TOOLS
SFH-1808AW

Striking Wrench - 1-5/16 in, 33 mm, Box End, 12 PT, Black Finish, Straight Style
Mi Item #02379725
MFR #SFH-1808AW
Price$82.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
SFH-1808AW

Striking Wrench - 1-5/16 in, 33 mm, Box End, 12 PT, Black Finish, Straight Style
Mi Item #02379725
MFR #SFH-1808AW

Mfr description
SFH-1808AW STRIKING WRENCH, 1-5/16 / 33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.62/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    7-9/16 in
  • Weight
    2.80 lbs
  • Wrench End Outer Width
    2-3/32 in
  • Wrench End Thickness
    7/8 in
  • Wrench Size
    1-5/16 in, 33 mm

Details

  • Finish Coating
    Black
  • Handle Style
    Plain
  • Measurement System
    Imperial, Metric
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Striking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)