Motion
SFH-1809BW

WILLIAMS TOOLS
SFH-1809BW

Striking Wrench - 36 mm, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379730
MFR #SFH-1809BW
Your Price$93.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
SFH-1809BW

Striking Wrench - 36 mm, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379730
MFR #SFH-1809BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.38/each(List $107.39)

Overview

Mfr description
SFH-1809BW STRIKING WRENCH, 36 MM

Specifications

  • Measurement System
    Metric
  • Wrench Size
    36 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    7-21/32 in
  • Head Angle
    Straight
  • Socket Shape
    12 PT
  • Finish Coating
    Black
  • Handle Style
    Plain
  • Wrench End Thickness
    31/32 in
  • Wrench End Outer Width
    2-9/32 in
  • Weight
    2.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text