Motion
SFH-1810BW

WILLIAMS TOOLS
SFH-1810BW

Striking Wrench - 1-3/4 in, 44 mm, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379733
MFR #SFH-1810BW
Your Price$108.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
SFH-1810BW

Striking Wrench - 1-3/4 in, 44 mm, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379733
MFR #SFH-1810BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.75/each(List $125.06)

Overview

Mfr description
SFH-1810BW STRIKING WRENCH, 1-3/4

Specifications

  • Measurement System
    Imperial, Metric
  • Wrench Size
    1-3/4 in, 44 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    7-15/16 in
  • Head Angle
    Straight
  • Socket Shape
    12 PT
  • Finish Coating
    Black
  • Handle Style
    Plain
  • Wrench End Thickness
    1-1/4 in
  • Wrench End Outer Width
    2-13/16 in
  • Weight
    3.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text