Motion
SFH-1810W
Striking Wrench - 1-5/8 in, 41 mm, Box End, 12 PT, Black Finish, Straight Style
Mi Item #02379734
MFR #SFH-1810W
Price$97.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-5/8 in, 41 mm, Box End, 12 PT, Black Finish, Straight Style
Mi Item #02379734
MFR #SFH-1810W

Mfr description
SFH-1810W STRIKING WRENCH, 1-5/8 / 41MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.60/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    7-27/32 in
  • Weight
    3.30 lbs
  • Wrench End Outer Width
    2-21/32 in
  • Wrench End Thickness
    1-5/32 in
  • Wrench Size
    1-5/8 in, 41 mm

Details

  • Finish Coating
    Black
  • Handle Style
    Plain
  • Measurement System
    Imperial, Metric
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Striking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)