Motion
SFH-1811AW

WILLIAMS TOOLS
SFH-1811AW

Striking Wrench - 1-7/8 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379735
MFR #SFH-1811AW
Your Price$90.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
SFH-1811AW

Striking Wrench - 1-7/8 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379735
MFR #SFH-1811AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.27/each(List $126.38)

Overview

Mfr description
SFH-1811AW STRIKING WRENCH, 1-7/8 / 47M

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    1-7/8 in
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    7-15/16 in
  • Head Angle
    Straight
  • Socket Shape
    12 PT
  • Finish Coating
    Black
  • Handle Style
    Plain
  • Wrench End Thickness
    1-1/4 in
  • Wrench End Outer Width
    2-13/16 in
  • Weight
    3.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text