Motion
SFH-1812AW

WILLIAMS TOOLS
SFH-1812AW

Striking Wrench - 2-1/16 in, 52 mm, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379737
MFR #SFH-1812AW
Your Price$172.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
SFH-1812AW

Striking Wrench - 2-1/16 in, 52 mm, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379737
MFR #SFH-1812AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.91/each(List $198.85)

Overview

Mfr description
SFH-1812AW STRIKING WRENCH, 2 1/16

Specifications

  • Measurement System
    Imperial, Metric
  • Wrench Size
    2-1/16 in, 52 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    11-19/32 in
  • Head Angle
    Straight
  • Socket Shape
    12 PT
  • Finish Coating
    Black
  • Handle Style
    Plain
  • Wrench End Thickness
    1-13/32 in
  • Wrench End Outer Width
    3-3/16 in
  • Weight
    5.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text