Motion
SFH-1813W
Striking Wrench - 2-3/16 in, 55 mm, Box End, 12 PT, Black Finish, Straight Style
Mi Item #02379741
MFR #SFH-1813W
Price$210.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 2-3/16 in, 55 mm, Box End, 12 PT, Black Finish, Straight Style
Mi Item #02379741
MFR #SFH-1813W

Mfr description
SFH-1813W STRIKING WRENCH, 2-3/16 / 55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.57/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    11-3/4 in
  • Weight
    6.01 lbs
  • Wrench End Outer Width
    2-9/16 in
  • Wrench End Thickness
    1-17/32 in
  • Wrench Size
    2-3/16 in, 55 mm

Details

  • Finish Coating
    Black
  • Handle Style
    Plain
  • Measurement System
    Imperial, Metric
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Striking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)