Motion
SFH-1819CWA

WILLIAMS TOOLS
SFH-1819CWA

Striking Wrench - 105 mm, 4-1/8 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379754
MFR #SFH-1819CWA
Price$799.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
SFH-1819CWA

Striking Wrench - 105 mm, 4-1/8 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379754
MFR #SFH-1819CWA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$799.06/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    18-5/32 in
  • Weight
    22.97 lbs
  • Wrench End Outer Width
    6-1/32 in
  • Wrench End Thickness
    2-15/16 in
  • Wrench Size
    4-1/8 in, 105 mm

Details

  • Finish Coating
    Black
  • Handle Style
    Plain
  • Measurement System
    Imperial, Metric
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Striking

Overview

Mfr description
SFH-1819CWA STRIKING WRENCH, 4-1/8 / 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought