Motion
SFH-1819WA

WILLIAMS TOOLS
SFH-1819WA

Striking Wrench - 3-7/8 in, 98 mm, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379755
MFR #SFH-1819WA
Your Price$741.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
SFH-1819WA

Striking Wrench - 3-7/8 in, 98 mm, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02379755
MFR #SFH-1819WA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$741.58/each(List $852.82)

Overview

Mfr description
SFH-1819WA STRIKING WRENCH, 3-7/8 / 98M

Specifications

  • Measurement System
    Imperial, Metric
  • Wrench Size
    3-7/8 in, 98 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    17-29/32 in
  • Head Angle
    Straight
  • Socket Shape
    12 PT
  • Finish Coating
    Black
  • Handle Style
    Plain
  • Wrench End Thickness
    2-21/32 in
  • Wrench End Outer Width
    5-17/32 in
  • Weight
    17.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text