Motion
8808CW
Striking Wrench - 1-3/8 in, 35 mm, Box End, 12 PT, Offset Style
MI ITEM #02379762
MFR #8808CW
Your Price$109.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-3/8 in, 35 mm, Box End, 12 PT, Offset Style
MI ITEM #02379762
MFR #8808CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.52/each(List $125.95)

Overview

Mfr description
8808CW OFF. STR. WRENCH, 1-3/8 / 35MM

Specifications

  • Measurement System
    Imperial, Metric
  • Wrench Size
    1-3/8 in, 35 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    11-1/2 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Handle Style
    Plain
  • Wrench End Thickness
    29/32 in
  • Wrench End Outer Width
    2-5/32 in
  • Weight
    3.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text