Motion
8809BW
Striking Wrench - 36 mm, Box End, 12 PT, Offset Style
Mi Item #02379765
MFR #8809BW
Price$136.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 36 mm, Box End, 12 PT, Offset Style
Mi Item #02379765
MFR #8809BW

Mfr description
8809BW OFF. STR. WRENCH, 36MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.10/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    11-1/2 in
  • Weight
    3.46 lbs
  • Wrench End Outer Width
    2-5/32 in
  • Wrench End Thickness
    29/32 in
  • Wrench Size
    36 mm

Details

  • Handle Style
    Plain
  • Measurement System
    Metric
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Striking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)