Motion
8809W
Striking Wrench - 1-7/16 in, Box End, 12 PT, Offset Style
MI ITEM #02379766
MFR #8809W
Your Price$106.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-7/16 in, Box End, 12 PT, Offset Style
MI ITEM #02379766
MFR #8809W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.45/each(List $122.41)

Overview

Mfr description
8809W OFF. STR. WRENCH, 1-7/16

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    1-7/16 in
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    11-1/2 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Handle Style
    Plain
  • Wrench End Thickness
    29/32 in
  • Wrench End Outer Width
    2-5/32 in
  • Weight
    3.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text