Motion
8810W
Striking Wrench - 1-5/8 in, 41 mm, Box End, 12 PT, Offset Style
Mi Item #02379768
MFR #8810W
Price$106.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-5/8 in, 41 mm, Box End, 12 PT, Offset Style
Mi Item #02379768
MFR #8810W

Mfr description
8810W OFF. STR. WRENCH, 1-5/8 / 41MM
  • Designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
  • Anvils are proportional to opening sizes
  • Special heat treating provides maximum durability for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.37/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    12 in
  • Weight
    4.14 lbs
  • Wrench End Outer Width
    2-7/16 in
  • Wrench End Thickness
    1 in
  • Wrench Size
    1-5/8 in, 41 mm

Details

  • Handle Style
    Plain
  • Measurement System
    Imperial, Metric
  • Non Striking End Type
    Box End
  • Socket Shape
    12 PT
  • Wrench Type
    Striking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)