Motion
8811BW
Striking Wrench - 1-3/4 in, 44 mm, Box End, 12 PT, Offset Style
MI ITEM #02379770
MFR #8811BW
Your Price$144.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-3/4 in, 44 mm, Box End, 12 PT, Offset Style
MI ITEM #02379770
MFR #8811BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.10/each(List $165.72)

Overview

Mfr description
8811BW OFF. STR. WRENCH, 1-3/4 / 44MM

Specifications

  • Measurement System
    Imperial, Metric
  • Wrench Size
    1-3/4 in, 44 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    12-9/16 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Handle Style
    Plain
  • Wrench End Thickness
    1-1/8 in
  • Wrench End Outer Width
    2-11/16 in
  • Weight
    5.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text