Motion
8812BW
Striking Wrench - 50 mm, Box End, 12 PT, Offset Style
MI ITEM #02379773
MFR #8812BW
List Price$199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 50 mm, Box End, 12 PT, Offset Style
MI ITEM #02379773
MFR #8812BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.73/each for your price

Overview

Mfr description
8812BW OFF. STR. WRENCH, 50MM

Specifications

  • Measurement System
    Metric
  • Wrench Size
    50 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    13 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Handle Style
    Plain
  • Wrench End Thickness
    1-1/4 in
  • Wrench End Outer Width
    2-7/8 in
  • Weight
    5.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text