Motion
8813BW
Striking Wrench - 2-1/8 in, 54 mm, Box End, 12 PT, Offset Style
MI ITEM #02379776
MFR #8813BW
Your Price$173.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 2-1/8 in, 54 mm, Box End, 12 PT, Offset Style
MI ITEM #02379776
MFR #8813BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.31/each(List $199.30)

Overview

Mfr description
8813BW OFF. STR. WRENCH, 2-1/8 / 54MM

Specifications

  • Measurement System
    Imperial, Metric
  • Wrench Size
    2-1/8 in, 54 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    13-9/16 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Handle Style
    Plain
  • Wrench End Thickness
    1-13/32 in
  • Wrench End Outer Width
    3-1/4 in
  • Weight
    7.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text