Motion
8816CW
Striking Wrench - 2-7/8 in, 73 mm, Box End, 12 PT, Offset Style
MI ITEM #02379784
MFR #8816CW
Your Price$330.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 2-7/8 in, 73 mm, Box End, 12 PT, Offset Style
MI ITEM #02379784
MFR #8816CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$330.45/each(List $380.01)

Overview

Mfr description
8816CW OFF. STR. WRENCH, 2-7/8 / 73MM
  • Designed to be struck by a hammer on the anvil area in order to loosen frozen fasteners or to set and tighten fasteners
  • Anvils are proportional to opening sizes
  • Special heat treating provides maximum durability for long life
  • Offset handle is close to head to provide clearance in confined areas
  • Williams’ expanded line of offset striking face wrenches, up to 4-1/4”, provides the most extensive line on the market
  • Specifically engineered to hold up under the most rigorous industrial use

Specifications

  • Measurement System
    Imperial, Metric
  • Wrench Size
    2-7/8 in, 73 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    16 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Handle Style
    Plain
  • Wrench End Thickness
    1-3/4 in
  • Wrench End Outer Width
    4-7/16 in
  • Weight
    12.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text