Motion
8817W
Striking Wrench - 3-1/8 in, 80 mm, Box End, 12 PT, Offset Style
MI ITEM #02379787
MFR #8817W
Your Price$438.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 3-1/8 in, 80 mm, Box End, 12 PT, Offset Style
MI ITEM #02379787
MFR #8817W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$438.03/each(List $503.74)

Overview

Mfr description
8817W OFF. STR. WRENCH, 3-1/8 / 80MM

Specifications

  • Measurement System
    Imperial, Metric
  • Wrench Size
    3-1/8 in, 80 mm
  • Wrench Type
    Striking
  • Non Striking End Type
    Box End
  • Overall Length
    16 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Handle Style
    Plain
  • Wrench End Thickness
    1-3/4 in
  • Wrench End Outer Width
    4-7/16 in
  • Weight
    11.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text