Specifications
Dimensions
- Blade Length2-13/32 in
- Hex Size1/8 in
Details
- Ball EndStraight End
- Drive StyleHex
- Finish CoatingBlack Oxide
- Key ShapeL
- Non SparkingNot Non-Sparking
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)