Overview
Mfr description
HK-3/16 L-TYPE HEX KEY, 3/16
- Black oxide finish
Specifications
- Hex Size
- Key ShapeL
- Drive StyleHex
- Blade Length2-31/32 in
- Ball EndStraight End
- Finish CoatingBlack Oxide
- Non SparkingNot Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data